Motion
7802SA
Power Shears - Air, Variable Speed Not Included, 20 ga, 4200 spm Maximum Speed
Mi Item #03854903
MFR #7802SA
Price$575.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Shears - Air, Variable Speed Not Included, 20 ga, 4200 spm Maximum Speed
Mi Item #03854903
MFR #7802SA

Mfr description
7802SA AIR SHEARS 20 GAUGE CAPACITY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$575.98/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Overall Length
    239 mm
  • Tool Weight
    2.8 lb

Details

  • Air Consumption
    21 cfm
  • Cutting Capacity Steel
    20 ga
  • Double Insulated
    Not Double Insulated
  • Maximum Speed
    4200 spm
  • Number Of Pieces
    1
  • Power Source
    Air
  • Replacement Blades Included
    Replacement Blades Not Included
  • Shear Style
    Electric Drill Style
  • Trigger Lock
    Trigger Lock Not Included
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)