Motion
CLPZ-0312-1250

G.L. Huyett
CLPZ-0312-1250

Solid Clevis Pin - Steel Material, 5/16 in Diameter, 1-1/4 in Long, 100 Per Pack
MI ITEM #03855010
MFR #CLPZ-0312-1250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CLPZ-0312-1250

Solid Clevis Pin - Steel Material, 5/16 in Diameter, 1-1/4 in Long, 100 Per Pack
MI ITEM #03855010
MFR #CLPZ-0312-1250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLPZ-0312-1250 5/16X1-1/4 CLEVIS

Specifications

  • Type
    Standard
  • Diameter
    5/16 in
  • Grip Length
    1.031 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Material Specification
    C1010-C1018
  • Length
    1-1/4 in
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text