Motion
922756464
BladeRunner® 922756464 V-Belt - 5L Section, 0.6800 in Top Width, 64.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #03855153
MFR #922756464
List Price$64.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922756464 V-Belt - 5L Section, 0.6800 in Top Width, 64.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #03855153
MFR #922756464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.31/each for your price

Overview

Mfr description
6464BR V-BELT BLADE RUNNER

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6800 in
  • Outside Length
    64.750 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    5L
  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Thickness
    0.42 in
  • Effective Length
    64.44 in
  • Outside Circumference
    64.50 in
  • Construction
    Wrapped
  • Angle
    38 °
  • Weight
    0.63 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text