Motion
40R31 Spacer Assy BE=5.00" 1070T Hub

FALK
40R31 Spacer Assy BE=5.00" 1070T Hub

Grid Coupling Hub - 40 Coupling Size Code
Mi Item #03855430
MFR #40R31 Spacer Assy BE=5.00" 1070T Hub
Price$2,209.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R31 Spacer Assy BE=5.00" 1070T Hub

Grid Coupling Hub - 40 Coupling Size Code
Mi Item #03855430
MFR #40R31 Spacer Assy BE=5.00" 1070T Hub

Mfr description
3700112 WRAP 40R31 SPR BE = 5.00"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,209.55/each

Specifications

Dimensions

  • Coupling Size Code
    40

Details

  • Element Material
    Elastomeric
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    793699898620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)