Motion
7002-16-20-BS
7002-16-20-BS MJ-MBSPP STRT BONDED SEA
MI ITEM #03855439
MFR #7002-16-20-BS
Your Price$73.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7002-16-20-BS MJ-MBSPP STRT BONDED SEA
MI ITEM #03855439
MFR #7002-16-20-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.95/each(List $110.93)

Overview

Mfr description
7002-16-20-BS MJ-MBSPP STRT BONDED SEA

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-1/4-11
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Thread
    1-5/16-12 UN, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Thread
    1-5/16-12 UN, G - 1-1/4-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    60.5
  • Hex Body
    50.0
  • Series
    7002_BS
  • Thread Depth
    21.44
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text