Overview
Mfr description
7100142468 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Soft density silicon carbide wheel blends surfaces to a fine finish
- Soft density offers exceptional conformability which is especially important for applications with close tolerances
- Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
- Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
- Open web is load resistant, contributing to longer abrasive service life
- Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051115351877
- UPC_NO00051115351877
- Overall Diameter3 in
- Long DescriptionThe 7100142468 Standard Abrasives Quick Change Silicon Carbide Unitized Wheel Non-Woven & Deburring Wheel features a quick-change attachment and Silicon Carbide abrasive material, appropriate for surface conditioning.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data