Motion
PLRN-1
Flat Cam Follower - 1.0000 in Roller Dia, 0.7810 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #03857402
MFR #PLRN-1
Price$96.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.0000 in Roller Dia, 0.7810 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed, Stainless Steel Material
MI ITEM #03857402
MFR #PLRN-1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.93/each

Specifications

Dimensions

  • Roller Diameter  
    1 in
  • Roller Width  
    0.7810 in
  • Stud Diameter  
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.2 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Head Type
    None
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    630 lbf
  • Radial Static Load Capacity
    230 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424977494

Overview

Mfr description
PLRN-1 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought