Motion
TB2231
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #03857434
MFR #TB2231
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #03857434
MFR #TB2231

Mfr description
TB2231 BEARING THRUST PLAIN BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.35/each

Specifications

Dimensions

  • Inside Diameter  
    1.3750 in
  • Outside Diameter  
    1.9375 in
  • Overall Thickness
    0.1250 in
  • Weight
    230 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Upc Number
    781711135433
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    781711135433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)