Motion
FK30A20H14RH

DODGE
FK30A20H14RH

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output
MI ITEM #03857472
MFR #FK30A20H14RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FK30A20H14RH

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output
MI ITEM #03857472
MFR #FK30A20H14RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FK30A20H14RH REDUCER GEAR 20:1 SIZE

Specifications

  • Additional Details
    RHB / MSM 108 TTB KIT 2.1875"
  • Center Distance
    3.0000 in
  • Ratio
    20:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Torque Rating (in-lb)
    30093 N•m
  • Bore Diameter
    2.1875 in
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought