Motion
FK30A25H14LH

DODGE
FK30A25H14LH

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Left Hand Output
Mi Item #03857473
MFR #FK30A25H14LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FK30A25H14LH

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Left Hand Output
Mi Item #03857473
MFR #FK30A25H14LH

Mfr description
FK30A25H14LH REDUCER GEAR 25:1 SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Center Distance
    3.0000 in
  • Ratio
    25:1

Details

  • Additional Details
    RHB / MSM 108 TTB KIT 1.9375"
  • Input Type
    3-Piece Coupled
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    30093 N•m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)