Motion
FK30A25H14RH

DODGE
FK30A25H14RH

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #03857474
MFR #FK30A25H14RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FK30A25H14RH

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #03857474
MFR #FK30A25H14RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    15 : 1
  • Ratio
    25:1

Details

  • Additional Details
    26A15HA14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    4.250 hp
  • Output Bore Type
    Hollow Alternate
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    1708 in-lb

Overview

Mfr description
FK30A25H14RH REDUCER GEAR 25:1 SIZE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought