Motion
FK30A30H14RH

DODGE
FK30A30H14RH

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output
Mi Item #03857475
MFR #FK30A30H14RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FK30A30H14RH

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output
Mi Item #03857475
MFR #FK30A30H14RH

Mfr description
FK30A30H14RH REDUCER GEAR 30:1 SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    3
  • Center Distance
    3.0000 in
  • Nominal Ratio
    25 : 1
  • Ratio
    30:1

Details

  • Additional Details
    TA3203H25S X 2-7/16 STR BR REDR
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Straight Bore
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Thermal Horsepower Rating
    17 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)