Motion
33170
33170
MI ITEM #03857679
MFR #33170
Price$5.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33170
MI ITEM #03857679
MFR #33170

Mfr description
33170 SHAVER BLADES
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.56/each

Specifications

Dimensions

  • Handle Length
    4 in

Details

  • Blade Type
    Straight
  • For Use With
    Shaver
  • Number Of Blades
    5
  • Retractable Blade
    Fixed
  • UPC_NO
    079423331701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)