Motion
N1500-7T 3/4IN 1KW PA

REXNORD INC
N1500-7T 3/4IN 1KW PA

10015529 / N1500-7T_3/4IN_1KW_POM
MI ITEM #03858334
MFR #N1500-7T 3/4IN 1KW PA
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N1500-7T 3/4IN 1KW PA

10015529 / N1500-7T_3/4IN_1KW_POM
MI ITEM #03858334
MFR #N1500-7T 3/4IN 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.36/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Pitch Diameter  
    1.3610 in
  • Weight
    0.04 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N1500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Flat
  • Number Of Strands Across
    1
  • Number Of Teeth  
    7
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699272437

Overview

Mfr description
614-301-1 N1500-7T 3/4 KW 2PC KIT
  • 1500 Series Molded Non-Split Sprocket with 7Teeth and a 3/4in Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought