Motion
CLM-1015-KSM

CARR LANE MFG CO
CLM-1015-KSM

External Threaded Insert, External Thread Size: M14x1.5, Internal Thread Size: M10x1.5, Length: 14mm
MI ITEM #03858342
MFR #CLM-1015-KSM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CLM-1015-KSM

External Threaded Insert, External Thread Size: M14x1.5, Internal Thread Size: M10x1.5, Length: 14mm
MI ITEM #03858342
MFR #CLM-1015-KSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLM-1015-KSM M10X1.5 THREAD INSERT

Specifications

  • External Thread Size
    M14 x 1.5
  • Internal Thread Size
    M10 x 1.5
  • External Thread Pitch Type
    Fine
  • Internal Thread Pitch Type
    Coarse
  • Length
    14 mm
  • Material
    Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Insert Wall Type
    Thin
  • Drill Size
    11.5 mm
  • Tap Size
    13 mm
  • Installation Tool Model Number
    CL-38-KST
  • Product Type
    External Threaded Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text