Overview
Mfr description
99R6R-C3 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number99R6R-C3
- Description99R6R-C3 BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 99R6R-C3 Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double sealed closure, 0.8750 in outside diameter, and 0.2812 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data