Motion
CQ2L160-P3270-PS

SMC CORP OF AMERICA
CQ2L160-P3270-PS

Compact Cylinder With Foot Mounting, Bore Size 16 Mm
Mi Item #03858438
MFR #CQ2L160-P3270-PS
Price$65.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2L160-P3270-PS

Compact Cylinder With Foot Mounting, Bore Size 16 Mm
Mi Item #03858438
MFR #CQ2L160-P3270-PS

Mfr description
CQ2L160-P3270-PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.40/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Cylinder Size
    160 mm

Details

  • Bracket 1
    Foot
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)