Motion
AL-B050
AL-B050 1/2 x 1/2 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #03858452
MFR #AL-B050
List Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-B050 1/2 x 1/2 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #03858452
MFR #AL-B050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.45/each for your price

Overview

Mfr description
AL-B050 ALUM.CAMLOCK HOSE FTG

Specifications

  • Manufacturer Upc Number
    822353109267
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Size
    1/2 x 1/2
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353109267
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text