Motion
SPN125
Cam & Groove Fitting Parts - 1-1/4 in Coupling Size, Steel Body
MI ITEM #03858475
MFR #SPN125
Your Price$5.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 1-1/4 in Coupling Size, Steel Body
MI ITEM #03858475
MFR #SPN125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.04/each(List $5.80)

Overview

Mfr description
SPN125 STEEL PLATED NIP 1-1/4"

Specifications

  • Body Material
    Steel
  • Coupling Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353032473
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Size
    1 1/4
  • Type
    Hose Nipple
  • UPC_NO
    822353032473
  • Weight
    0.56 lb
  • Working Pressure
    125 psi
  • Material
    Zinc-Plated Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text