Motion
CSEB224M60H 60MM CARTRIDGE RLR BRG

LINK-BELT
CSEB224M60H 60MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, 4-5/8 in OD, 66.68 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #03858477
MFR #CSEB224M60H 60MM CARTRIDGE RLR BRG
List Price$2,819.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M60H 60MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 60 mm Bore, 4-5/8 in OD, 66.68 mm Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #03858477
MFR #CSEB224M60H 60MM CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,819.67/each for your price

Overview

Mfr description
CSEB224M60H CARTRIDGE CSE-B224M60H
  • 60.00 mm Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    60 mm
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.6250 in
  • Housing Width
    66.68 mm
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    88.9 mm
  • Overall Width
    4.1300 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    38300 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • UPC_NO
    662327012786
  • Weight
    7.61 lbs
  • Max Rpm
    2300 rpm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text