Motion
AL-A050
AL-A050 1/2 x 1/2 in. Size Aluminum Part A Male Adapter x Female NPT
Mi Item #03858507
MFR #AL-A050
Price$9.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-A050 1/2 x 1/2 in. Size Aluminum Part A Male Adapter x Female NPT
Mi Item #03858507
MFR #AL-A050

Mfr description
AL-A050 ALUM.CAMLOCK HOSE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.14/each

Specifications

Dimensions

  • Size
    1/2 x 1/2

Details

  • Manufacturer Upc Number
    822353109250
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353109250
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)