Motion
5140-0

BRADY
5140-0

Individual Number Labels, Char. Type : 0, Char. Height : 4", Color: Black on Blue, Material: Vinyl
Mi Item #03858994
MFR #5140-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5140-0

Individual Number Labels, Char. Type : 0, Char. Height : 4", Color: Black on Blue, Material: Vinyl
Mi Item #03858994
MFR #5140-0

Mfr description
5140-0 QUIK-ALIGN TEN PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Character Height
    4 in
  • Thickness
    0.005 in

Details

  • Character Type
    0
  • Color
    Black on Blue
  • Font
    Gothic
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Type
    Individual Number
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)