Motion
5140-8

BRADY
5140-8

Individual Number Labels, Char. Type : 8, Char. Height : 4", Color: Black on Blue, Material: Vinyl
MI ITEM #03859002
MFR #5140-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5140-8

Individual Number Labels, Char. Type : 8, Char. Height : 4", Color: Black on Blue, Material: Vinyl
MI ITEM #03859002
MFR #5140-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5140-8 QUIK-ALIGN TEN PACK

Specifications

  • Type
    Individual Number
  • Character Type
    8
  • Mounting
    Adhesive Backed
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on Blue
  • Character Height
    4 in
  • Material
    Vinyl
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Font
    Gothic
  • Thickness
    0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text