Motion
76705

BRADY
76705

GlobalMark Reflective Labels 4 in W x 50 ft L Silver
MI ITEM #03859182
MFR #76705
Price$1,533.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76705

GlobalMark Reflective Labels 4 in W x 50 ft L Silver
MI ITEM #03859182
MFR #76705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,533.06/each

Specifications

Dimensions

  • Length
    50 ft
  • Width
    4 in

Details

  • Backing Material
    Retroreflective Sheeting
  • Color
    Silver
  • Operating Temperature Range
    -40 to +158 °F
  • Product Type
    Reflective Tape
  • UPC_NO
    75447376705

Overview

Mfr description
76705 B584 SILVER REFLECTIVE 4 IN X 50FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought