Motion
102475

BRADY
102475

CAUTION Hot 3 In 1 Sgns Blk/Yel Sign, 7" H x 10" W, Aluminum
Mi Item #03859193
MFR #102475
Price$87.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102475

CAUTION Hot 3 In 1 Sgns Blk/Yel Sign, 7" H x 10" W, Aluminum
Mi Item #03859193
MFR #102475

Mfr description
102475 ALUMINUM 3 IN 1 SGNS 7X10 BLK/YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.30/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum
  • Coating
    Diamond Grade Reflective, Non-Laminated
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Harmonization Code
    8310009900
  • Includes
    (4) Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Caution Hot
  • Message Header
    Caution
  • Message Or Symbol
    Caution Hot
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)