Motion
60141

BRADY
60141

SLIDE-IN PLACARD HLDR,NO CLIPPED CORNERS
Mi Item #03859268
MFR #60141
Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60141

SLIDE-IN PLACARD HLDR,NO CLIPPED CORNERS
Mi Item #03859268
MFR #60141

Mfr description
60141 SLIDE-IN PLACARD HLDR,NO CLIPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.18/each

Specifications

Dimensions

  • Overall Height
    10.7500 in
  • Width
    10.7500 in

Details

  • Color
    Silver
  • Material
    Aluminum
  • Type
    SLIDE-IN PLACARD HOLDER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)