Motion
102441

BRADY
102441

DANGER Gas Cylinder Storage Area Sign, 7" H x 10" W, Vinyl
Mi Item #03859312
MFR #102441
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102441

DANGER Gas Cylinder Storage Area Sign, 7" H x 10" W, Vinyl
Mi Item #03859312
MFR #102441

Mfr description
102441 SELF STICKING 3 IN 1 SGNS 7X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Self-Adhesive
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Self-cling Vinyl
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919909900
  • Indoor Outdoor Use
    Indoor, Outdoor
  • Language
    English
  • Material
    Self-cling Vinyl
  • Message
    Gas Cylinder Storage Area
  • Message Header
    Danger
  • Message Or Symbol
    Gas Cylinder Storage Area
  • Mounting
    Self-Adhesive
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Shape
    Rectangle
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)