Motion
104810

BRADY
104810

CAUTION Heavy Duty Floor Stand, 24.5" H, Black/Red on Yellow
Mi Item #03859342
MFR #104810
Price$146.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104810

CAUTION Heavy Duty Floor Stand, 24.5" H, Black/Red on Yellow
Mi Item #03859342
MFR #104810

Mfr description
104810 HEAVY DUTY FLOOR STAND 2-SIDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.61/each

Specifications

Dimensions

  • Overall Height
    24.0000 in
  • Width
    12.0000 in, 304.80 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polypropylene
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Black, Red on Yellow
  • ECCN
    EAR99
  • Harmonization Code
    3926.90.9989
  • Language
    English, Spanish
  • Material
    Polypropylene
  • Message
    Caution Cuidado Attention
  • Message Header
    Caution
  • Message Or Symbol
    Caution Cuidado Attention
  • Mounting
    Floor Standing
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Corrosion Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)