Motion
60142

BRADY
60142

SLIDE-IN PLACARD HOLDER - SPLIT FRAME
Mi Item #03859346
MFR #60142
Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60142

SLIDE-IN PLACARD HOLDER - SPLIT FRAME
Mi Item #03859346
MFR #60142

Mfr description
60142 SLIDE-IN PLACARD HOLDER - SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.18/each

Specifications

Dimensions

  • Overall Height
    10.7500 in
  • Width
    10.7500 in

Details

  • Color
    Silver
  • Material
    Aluminum
  • Type
    SLIDE-IN PLACARD HOLDER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)