Motion
78998

BRADY
78998

78998 8 FT SQUARE STEEL POST14 GAUGE
Mi Item #03859352
MFR #78998
Price$446.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78998

78998 8 FT SQUARE STEEL POST14 GAUGE
Mi Item #03859352
MFR #78998

Mfr description
78998 8 FT SQUARE STEEL POST14 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.58/each

Specifications

Dimensions

  • Overall Height
    8 ft
  • Width
    2.0000 in

Details

  • Color
    Silver
  • Finish Coating
    Zinc and Clear Acrylic
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Galvanized Steel
  • Type
    Sign Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)