Motion
104808

BRADY
104808

Floor Stand, Material: Polypropylene
Mi Item #03859368
MFR #104808
Price$162.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
104808

Floor Stand, Material: Polypropylene
Mi Item #03859368
MFR #104808

Mfr description
104808 HEAVY DUTY FLOOR STAND BLANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.16/each

Specifications

Dimensions

  • Overall Height
    24-1/2 in
  • Width
    12.0000 in

Details

  • Color
    Yellow
  • Material
    Polypropylene
  • Type
    Floor Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)