Motion
80204

BRADY
80204

Danger High Voltage Sign - Application: Accident Prevention, Message: DANGER-HIGH VOLTAGE, 10 in High, 14 in Wide
Mi Item #03859459
MFR #80204
Price$93.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80204

Danger High Voltage Sign - Application: Accident Prevention, Message: DANGER-HIGH VOLTAGE, 10 in High, 14 in Wide
Mi Item #03859459
MFR #80204

Mfr description
80204 GLOW-IN-THE-DARK SELF STICKING
  • Black/red on glow-in-the-dark green
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.08/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.0079 in, 0.20 mm
  • Width
    14 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Accident Prevention
  • Backing Material
    Photoluminescent Polyester
  • Coating
    Photoluminescent, Non-Laminated
  • Color
    Black/Red on Green
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Manufacturer Product Page
  • Material
    Glow-In-The-Dark Self-Stick Polyester
  • Message
    DANGER-HIGH VOLTAGE
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    High Voltage
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Danger Sign
  • UPC_NO
    75447380204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)