Motion
80217

BRADY
80217

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 10 in High, 7 in Wide
MI ITEM #03859471
MFR #80217
List Price$45.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80217

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 10 in High, 7 in Wide
MI ITEM #03859471
MFR #80217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.29/each for your price

Overview

Mfr description
80217 GLOW-IN-THE-DARK SELF STICKING

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Emergency Exit
  • Message Or Symbol
    Message & Symbol
  • Message
    EXIT
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Color
    Red on Green
  • Height
    10 in
  • Width
    7 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.008 in
  • Standards Met
    ANSI Z535, ASTM E-162, ASTM E-2072-00/ASTM E-2073-00, ASTM E-648, ASTM E-662, DIN 67 510 (Parts 1 to 4), IMO Resolution A.752(18), ISO/CD 15370, MSC.27(61), OSHA 1910.145, OSHA 1910.37, PSPA 002 Part 2, PSTC-101, PSTC-33, SAS F050294.p
  • Symbol Type
    Right Arrow
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor
  • UPC_NO
    75447380217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought