Motion
80219

BRADY
80219

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 10 in High, 7 in Wide
MI ITEM #03859473
MFR #80219
Price$93.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80219

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 10 in High, 7 in Wide
MI ITEM #03859473
MFR #80219

Mfr description
80219 GLOW-IN-THE-DARK SELF STICKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.08/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.008 in
  • Width
    7 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Exits, Entrances & Traffic Flow
  • Backing Material
    Photoluminescent Polyester
  • Coating
    Photoluminescent
  • Color
    Red on Green
  • ECCN
    EAR99
  • Graphics
    Arrow Symbol
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Polyester
  • Message
    EXIT
  • Message Header
    Exit
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Emergency Exit
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM E-162, ASTM E-2072-00/ASTM E-2073-00, ASTM E-648, ASTM E-662, DIN 67 510 (Parts 1 to 4), IMO Resolution A.752(18), ISO/CD 15370, MSC.27(61), OSHA 1910.145, OSHA 1910.37, PSPA 002 Part 2, PSTC-101, PSTC-33, SAS F050294.p
  • Symbol Type
    Left Arrow
  • Type
    Exit Sign
  • UPC_NO
    75447380219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)