Motion
80241

BRADY
80241

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 14 in High, 5 in Wide
Mi Item #03859494
MFR #80241
Price$24.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80241

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 14 in High, 5 in Wide
Mi Item #03859494
MFR #80241

Mfr description
80241 GLOW-IN-THE-DARK SELF STICKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.61/each

Specifications

Dimensions

  • Height
    14 in
  • Thickness
    0.0088 in
  • Width
    5 in

Details

  • Application
    Fire Protection & Prevention
  • Backing Material
    Polyester
  • Color
    Light Green/Red
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D-523, ASTM E-162, ASTM E-2072-00 / ASTM E-2073-00, ASTM E-648, ASTM E-662, DIN 67 510 (Parts 1 - 4), IMO Resolution A.752(18), ISO/CD 15370, MSC.27(61), Method 5306 of U.S. Federal Test Method Std. No. 191A, OSHA 1910.37, PSPA Standard 002 Part 2, PSTC-101, PSTC-33, SAS F050294.p
  • Symbol Type
    Down Arrow
  • UPC_NO
    75447380241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)