Motion
80247

BRADY
80247

No Exit Sign - Application: Exits, Entrances & Traffic Flow, Message: NO EXIT, 10 in High, 14 in Wide
Mi Item #03859499
MFR #80247
Price$93.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80247

No Exit Sign - Application: Exits, Entrances & Traffic Flow, Message: NO EXIT, 10 in High, 14 in Wide
Mi Item #03859499
MFR #80247

Mfr description
80247 GLOW-IN-THE-DARK SELF STICKING
  • Red on glow-in-the-dark green, self stick
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.08/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.0079 in, 0.20 mm
  • Width
    14 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Exits, Entrances & Traffic Flow
  • Backing Material
    Photoluminescent Polyester
  • Coating
    Photoluminescent
  • Color
    Red on Green
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Manufacturer Product Page
  • Material
    Glow-In-The-Dark Self-Stick Polyester
  • Message
    NO EXIT
  • Message Or Symbol
    Message Only
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 523
  • Symbol Type
    Exit Symbol
  • Type
    Exit Sign
  • UPC_NO
    75447380247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)