Motion
90184

BRADY
90184

Safety or Facility Sign or Label - Message: TORNADO SHELTER, 14 in High, 10 in Wide
Mi Item #03859611
MFR #90184
Price$93.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90184

Safety or Facility Sign or Label - Message: TORNADO SHELTER, 14 in High, 10 in Wide
Mi Item #03859611
MFR #90184

Mfr description
90184 GLOW-IN-THE-DARK SELF STICKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.08/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14.0000 in
  • Thickness
    0.008 in
  • Width
    10 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Photoluminescent Polyester
  • Coating
    Photoluminescent
  • Color
    Black on Green
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    TORNADO SHELTER
  • Message Or Symbol
    Message Only
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM E-162, ASTM E-2072-00/ASTM E-2073-00, ASTM E-648, ASTM E-662, DIN 67 510 (Parts 1 to 4), IMO Resolution A.752(18), ISO/CD 15370, MSC.27(61), OSHA 1910.145, OSHA 1910.37, PSPA 002 Part 2, PSTC-101, PSTC-33, SAS F050294.p
  • Type
    Shelter Sign
  • UPC_NO
    75447390184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)