Motion
80270

BRADY
80270

Danger High Voltage Sign - Application: Accident Prevention, Message: DANGER-HIGH VOLTAGE, 10 in High, 14 in Wide
MI ITEM #03859801
MFR #80270
List Price$184.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80270

Danger High Voltage Sign - Application: Accident Prevention, Message: DANGER-HIGH VOLTAGE, 10 in High, 14 in Wide
MI ITEM #03859801
MFR #80270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.38/each for your price

Overview

Mfr description
80270 GLOW-IN-THE-DARK PLASTIC SIGN
  • Black/red on glow-in-the-dark green

Specifications

  • Application
    Accident Prevention
  • Message Subject
    High Voltage
  • Message Or Symbol
    Message Only
  • Message
    DANGER-HIGH VOLTAGE
  • Material
    Glow-In-The-Dark Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Color
    Black/Red on Green
  • Height
    10 in
  • Width
    14 in
  • Manufacturer Product Page
  • UPC_NO
    75447380270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text