Motion
80460

BRADY
80460

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 14 in High, 5 in Wide
Mi Item #03859829
MFR #80460
Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80460

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 14 in High, 5 in Wide
Mi Item #03859829
MFR #80460

Mfr description
80460 GLOW-IN-THE-DARK PLASTIC SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.73/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14.0000 in
  • Thickness
    0.063 in
  • Width
    5 in

Details

  • Application
    Fire Protection & Prevention
  • Backing Material
    Phosphorescent Polyester Laminated Polystyrene
  • Coating
    Gloss
  • Color
    Red on Green
  • ECCN
    EAR99
  • Graphics
    Fire Extinguisher Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Plastic
  • Message
    Fire Extinguisher
  • Message Header
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D523, OSHA 1910.145
  • Symbol Type
    Down Arrow
  • Type
    Fire Extinguisher Sign
  • UPC_NO
    75447380460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)