Motion
90631

BRADY
90631

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NO EXIT, 10 in High, 14 in Wide
Mi Item #03859858
MFR #90631
Price$184.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90631

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NO EXIT, 10 in High, 14 in Wide
Mi Item #03859858
MFR #90631

Mfr description
90631 GLOW-IN-THE-DARK PLASTIC SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.38/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.063 in
  • Width
    14 in

Details

  • Application
    Exits, Entrances & Traffic Flow
  • Backing Material
    Phosphorescent Polyester Laminated Polystyrene
  • Coating
    Gloss, Photoluminescent
  • Color
    Red on Green
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Plastic
  • Message
    NO EXIT
  • Message Or Symbol
    Message Only
  • Message Subject
    Emergency Exit
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM E-162, ASTM E-2072-00/ASTM E-2073-00, ASTM E-648, ASTM E-662, DIN 67 510 (Parts 1 - 4), IMO Resolution A.752(18), ISO/CD 15370, MSC.27(61), OSHA 1910.145, OSHA 1910.37, PSPA 002 Part 2 1993 Class A Rev 2:09/99
  • Symbol Type
    Exit Symbol
  • Type
    Exit Sign
  • UPC_NO
    75447390631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)