Motion
90714

BRADY
90714

Glow-in-the-Dark Exit & Directional Sign - Application: Exits, Entrances & Traffic Flow, Message: SEVERE WEATHER SHELTER AREA, 10 in High, 7 in Wide
MI ITEM #03859921
MFR #90714
List Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90714

Glow-in-the-Dark Exit & Directional Sign - Application: Exits, Entrances & Traffic Flow, Message: SEVERE WEATHER SHELTER AREA, 10 in High, 7 in Wide
MI ITEM #03859921
MFR #90714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.73/each for your price

Overview

Mfr description
90714 GLOW-IN-THE-DARK PLASTIC SIGN
  • Black on glow-in-the-dark green

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    SEVERE WEATHER SHELTER AREA
  • Message Or Symbol
    Message & Symbol
  • Message
    SEVERE WEATHER SHELTER AREA
  • Material
    Plastic
  • Language
    English
  • Color
    Black on Green
  • Height
    10 in
  • Width
    7 in
  • Number Of Sides
    1
  • Manufacturer Product Page
  • UPC_NO
    75447390714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought