Motion
90921

BRADY
90921

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 5 in High, 14 in Wide
MI ITEM #03859999
MFR #90921
List Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
90921

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 5 in High, 14 in Wide
MI ITEM #03859999
MFR #90921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.73/each for your price

Overview

Mfr description
90921 GLOW-IN-THE-DARK PLASTIC SIGN

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Emergency Exit
  • Message Or Symbol
    Message & Symbol
  • Message
    EXIT
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Color
    Green
  • Height
    5 in
  • Width
    14 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.063 in
  • Standards Met
    ASTM E-162, ASTM E-2072-00/ASTM E-2073-00, ASTM E-648, ASTM E-662, DIN 67 510 (Parts 1 - 4), IMO Resolution A.752(18), ISO/CD 15370, MSC.27(61), OSHA 1910.37, PSPA 002 Part 2 1993 Class A Rev 2:09/99
  • Symbol Type
    Person Walking Through Doorway Right Down Arrow
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447390921

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text