Motion
103630

BRADY
103630

Fire Extinguisher Seals, Pack of 100 Each
Mi Item #03860131
MFR #103630
Price$63.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103630

Fire Extinguisher Seals, Pack of 100 Each
Mi Item #03860131
MFR #103630

Mfr description
103630 POLYPRO FIRE EXT. SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.31/each

Specifications

Dimensions

  • Overall Length
    5.5000 in

Details

  • Adhesive Type
    Tamper-Evident
  • Application
    Security Identification
  • Backing Material
    Polypropylene
  • Color
    White
  • ECCN
    EAR99
  • Graphics
    Fire Extinguisher Symbol
  • Harmonization Code
    3923.50.0000
  • Material
    Polypropylene
  • Message
    Fire Extinguisher
  • Message Header
    Fire Extinguisher
  • Message Or Symbol
    Fire Extinguisher
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Tamper Resistant
  • Symbol Type
    Fire Extinguisher
  • Type
    Tamper-Evident Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)