Motion
103597

BRADY
103597

Fire Extinguisher Sign, 14" H x 3.5" W x 0.008" D, Red on Glow, Polyester
Mi Item #03860209
MFR #103597
Price$45.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103597

Fire Extinguisher Sign, 14" H x 3.5" W x 0.008" D, Red on Glow, Polyester
Mi Item #03860209
MFR #103597

Mfr description
103597 B324 14X3.5 RED/GLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.29/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0079 in, 0.20 mm
  • Width
    3.5000 in, 88.90 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Photoluminescent Polyester
  • Coating
    Abrasion Resistant, Chemical Resistant, Photoluminescent
  • Color
    Red on Glow
  • ECCN
    EAR99
  • Graphics
    Fire Extinguisher Symbol
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Material
    Photoluminescent Polyester
  • Message
    Fire Extinguisher
  • Message Header
    Fire Extinguisher
  • Message Or Symbol
    Fire Extinguisher
  • Mounting
    Self-Adhesive
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Fire Extinguisher
  • Type
    Fire Extinguisher Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)