Overview
Mfr description
65589 GATE VALVE LOCKOUTS
Specifications
- Valve Equipment TypeGate Valve
- Valve Handle Size Comp10 to 13 in
- MaterialPolypropylene
- ColorBlue
- Open Or Closed ValveClosed
- LabelingLabel Attached
- Label LanguageEnglish, French, Spanish
- Standards MetANSI Z244, OSHA 29 CFR 1910.147
- Max Number Of Padlocks1
- Maximum Shackle Diameter3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data