Motion
65597

BRADY
65597

Gate Valve Lockout - Valve Type: Gate Valve, 5 to 6-1/2 in Valve Handle Size Capability, Green, Polypropylene
MI ITEM #03860328
MFR #65597
Your Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65597

Gate Valve Lockout - Valve Type: Gate Valve, 5 to 6-1/2 in Valve Handle Size Capability, Green, Polypropylene
MI ITEM #03860328
MFR #65597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.35/each(List $45.25)

Overview

Mfr description
65597 GATE VALVE LOCKOUTS

Specifications

  • Valve Equipment Type
    Gate Valve
  • Valve Handle Size Comp
    5 to 6-1/2 in
  • Material
    Polypropylene
  • Color
    Green
  • Open Or Closed Valve
    Closed
  • Labeling
    Label Attached
  • Label Language
    English, French, Spanish
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Max Number Of Padlocks
    1
  • Maximum Shackle Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought