Motion
30697

BRADY
30697

Safety or Facility Sign or Label - Application: Inspection & Repair, 10 in High, 9 in Wide
Mi Item #03860331
MFR #30697
Price$32.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
30697

Safety or Facility Sign or Label - Application: Inspection & Repair, 10 in High, 9 in Wide
Mi Item #03860331
MFR #30697

Mfr description
30697 GAUGE MARKING LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.96/each

Specifications

Dimensions

  • Height
    10 in
  • Width
    9 in

Details

  • Application
    Inspection & Repair
  • Backing Material
    Aluminium
  • Color
    Red
  • Material
    Polyester
  • Message Or Symbol
    Blank
  • Message Subject
    Maintenance Record
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • UPC_NO
    75447330697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)