Motion
30698

BRADY
30698

Safety or Facility Sign or Label - Application: Inspection & Repair, 10 in High, 9 in Wide
Mi Item #03860332
MFR #30698
Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
30698

Safety or Facility Sign or Label - Application: Inspection & Repair, 10 in High, 9 in Wide
Mi Item #03860332
MFR #30698

Mfr description
30698 GAUGE MARKING LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.08/each

Specifications

Dimensions

  • Height
    10 in
  • Width
    9 in

Details

  • Application
    Inspection & Repair
  • Backing Material
    Polyester
  • Color
    Green
  • Material
    Polyester
  • Message Or Symbol
    Blank
  • Message Subject
    Maintenance Record
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • UPC_NO
    75447330698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)