Motion
30699

BRADY
30699

Safety or Facility Sign or Label - Application: Inspection & Repair, 10 in High, 9 in Wide
MI ITEM #03860333
MFR #30699
Your Price$32.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
30699

Safety or Facility Sign or Label - Application: Inspection & Repair, 10 in High, 9 in Wide
MI ITEM #03860333
MFR #30699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.96/each(List $60.64)

Overview

Mfr description
30699 GAUGE MARKING LABEL

Specifications

  • Application
    Inspection & Repair
  • Message Subject
    Maintenance Record
  • Message Or Symbol
    Blank
  • Shape
    Rectangle
  • Material
    Polyester
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Yellow
  • Height
    10 in
  • Width
    9 in
  • Number Of Sides
    1
  • Backing Material
    Polyester
  • Mounting
    Adhesive Backed
  • UPC_NO
    75447330699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought