Motion
92404

BRADY
92404

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Watch Out For Forklift Trucks
Mi Item #03860419
MFR #92404
Price$67.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
92404

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Watch Out For Forklift Trucks
Mi Item #03860419
MFR #92404

Mfr description
92404 FLOOR SAFETY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.61/each

Specifications

Dimensions

  • Diameter
    17 in
  • Thickness
    0.012 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Vinyl
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Watch Out For Forklift Trucks
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    General Workplace & Shop Floor Warnings
  • Mounting
    Floor/Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Chemical Resistant
  • Shape
    Round
  • Standards Met
    ANSI Z535, ASTM D 2047, ASTM D 2979, OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • Symbol Type
    Forklift Truck
  • UPC_NO
    75447392404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)